Motion
UCT212CE
Take-up Ball Bearing Unit - Side Mount, 60 mm Bore, Cast Iron Housing, Set Screw Collar, Normal Duty
Mi Item #03772017
MFR #UCT212CE
Price$553.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Take-up Ball Bearing Unit - Side Mount, 60 mm Bore, Cast Iron Housing, Set Screw Collar, Normal Duty
Mi Item #03772017
MFR #UCT212CE

Mfr description
UCT212CE 60MM TAKE-UP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$553.51/each

Specifications

Dimensions

  • Body Width
    4.0000 in, 102 mm
  • Bore Diameter  
    60 mm
  • Overall Height
    146 mm
  • Overall Length
    194 mm
  • Overall Width
    4.0160 in, 102 mm
  • Shaft Diameter
    2.3620 in, 60 mm
  • Slot Spacing  
    102 mm
  • Tap Thread Size
    1/8-27 NPT

Details

  • Bearing Material
    AISI 52100 Steel
  • Bearing Series
    UCT200CE
  • Duty Type
    Normal Duty
  • End Type
    Closed, Open
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Insert Material
    AISI 52100 Steel
  • Locking Device
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    UCT212CE
  • Manufacturer Product Page
  • Manufacturer Upc Number
    0808250248896
  • Material
    Cast Iron
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    5350 kgf
  • Replacement Bearing
    UC212
  • Seal Type
    Contact with Slinger
  • Series
    UCT200CE
  • Shaft Attachment
    Set Screw
  • Unit Type
    Side Mount
  • UPC_NO
    0808250248896
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)