Specifications
Dimensions
- Bolt Circle Diameter4.1250 in
- Bolt Size0.3750 in
- Bore Diameter1-5/16 in
- Length Through Bore1.689 in
- Overall Length Diameter5.0000 in
- Pilot Diameter3-3/8 in
- Unit Standoff1.315 in
Details
- Bearing Insert MaterialStainless Steel
- Bore TypeStraight
- Duty TypeStandard Duty
- Expansion TypeNon-Expansion Bearing (Fixed)
- Grade440C
- Housing MaterialCast Iron
- Locking DeviceSet Screw
- Lubrication TypeRelubricatable
- Mounting Type4-Bolt Piloted Flange
- Product TypeFlange-Mount Ball Bearing Units
- Radial Dynamic Load Capacity4950 lbf
- Radial Static Load Capacity2770 lbf
- Replacement BearingMUC207-21
- Seal TypeContact Seal with Flinger
- SeriesMUCFCS200TC
- Type Of BearingBall
- UPC_NO0808250295531
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)