Overview
Mfr description
UCF206-19TCMZ2 1-3/16 4-BOLT FLG
Specifications
- Product TypeFlange-Mount Ball Bearing Units
- Bore Diameter
- Housing MaterialCast Iron - Teflon Protection
- Duty TypeStandard Duty
- Bolt Center To Center Length
- Locking DeviceSet Screw
- Expansion TypeNon-Expansion Bearing (Fixed)
- Seal TypeContact Seal with Flinger
- Lubrication TypeRelubricatable
- Bore TypeStraight
- Radial Dynamic Load Capacity4410 lbf
- Radial Static Load Capacity2540 lbf
- Length Through Bore1.500 in
- SeriesUCF200TCMZ2
- Replacement BearingUC206-19MZ2
- UPC_NO0808250133314
- Type Of BearingBall
- Mounting Type4-Bolt Flange
- Finish/CoatingTeflon Coating
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data