Specifications
Dimensions
- Bolt Center To Center Length3.6250 in
- Bore Diameter1-3/8 in
- Length Through Bore1.689 in
Details
- Bore TypeStraight
- Duty TypeStandard Duty
- Expansion TypeNon-Expansion Bearing (Fixed)
- Finish/CoatingTeflon Coating
- Housing MaterialCast Iron
- Locking DeviceSet Screw
- Lubrication TypeRelubricatable
- Mounting Type4-Bolt Flange
- Product TypeFlange-Mount Ball Bearing Units
- Radial Dynamic Load Capacity5820 lbf
- Radial Static Load Capacity3460 lbf
- Replacement BearingUC207-22MZ2
- Seal TypeContact Seal with Flinger
- SeriesUCF200TCMZ2
- Type Of BearingBall
- UPC_NO0808250145331
Overview
Mfr description
UCF207-22TCMZ2 1-3/8 4-BOLT FLG