Motion
UCHPL206-17MZ2B

AMI BEARINGS INC
UCHPL206-17MZ2B

Hanger Ball Bearing Unit - 1.0625 in ID, 3.5000 in OD, PBT Thermoplastic, Set Screw Collar
Mi Item #03772104
MFR #UCHPL206-17MZ2B
Price$232.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UCHPL206-17MZ2B

Hanger Ball Bearing Unit - 1.0625 in ID, 3.5000 in OD, PBT Thermoplastic, Set Screw Collar
Mi Item #03772104
MFR #UCHPL206-17MZ2B

Mfr description
UCHPL206-17MZ2B 1-1/16 HANGER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$232.62/each

Specifications

Dimensions

  • Bore Diameter  
    1-1/16 in
  • Outside Diameter
    3.5000 in
  • Thread Size
    5/8 - 11 UNC

Details

  • Bearing Material
    AISI 52100 Steel - Zinc Protection
  • Housing Material
    PBT Thermoplastic
  • Locking Device
    Set Screw
  • Product Type
    Hanger Ball Bearing Units
  • Radial Dynamic Load Capacity
    4410 lbf
  • Radial Static Load Capacity
    2540 lbf
  • Replacement Bearing
    UC206-17MZ2
  • Seal Type
    Contact with Slinger
  • Series
    UCHPL200MZ2B
  • UPC_NO
    0808250171316
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)