Motion
MUCPPL209-27B

AMI BEARINGS INC
MUCPPL209-27B

Pillow Block Ball Bearing Unit - 1.6875 in Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Thermoplastic Housing Material, Standard Duty
Mi Item #03772108
MFR #MUCPPL209-27B
Price$588.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
MUCPPL209-27B

Pillow Block Ball Bearing Unit - 1.6875 in Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Thermoplastic Housing Material, Standard Duty
Mi Item #03772108
MFR #MUCPPL209-27B

Mfr description
MUCPPL209-27B 1-11/16 PILLOW BLOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$588.21/each

Specifications

Dimensions

  • Base Height
    2.1250 in
  • Base To Bore Centerline
    2.1250 in
  • Base Width
    2-1/8 in
  • Bolt Center Diameter
    5-19/32 to 5-29/32 in
  • Bolt Center To Center Length
    5.5938 to 5.9063 in
  • Bolt Hole Diameter
    0.7813 in
  • Bolt Size
    5/8
  • Bore Diameter
    1.6875 in
  • Bore Inside Diameter
    1.6875 in
  • Bore Length
    1.9370 in
  • Housing Dimensions
    7-9/16 x 2-1/8 x 4-11/64 in
  • Housing Width
    2.1250 in
  • Inner Race Width
    1.9370 in
  • Insert Outer Diameter
    3.3465 in
  • Inside Diameter
    1.6875 in
  • Length
    7.5625 in
  • Length Through Bore
    1.9370 in
  • Max Bolt Hole Spacing
    5.9063 in
  • Min Bolt Hole Spacing
    5.5938 in
  • Outer Diameter
    3.3465 in
  • Outer Diameter Type
    Spherical
  • Outer Race Width
    0.9063 in
  • Overall Height
    4.1719 in
  • Overall Length
    7.5625 in
  • Overall Width
    2.2500 in
  • Shaft Diameter
    1.6875 in
  • Tap Thread Size
    1/4-28 UNF
  • Weight
    2.48 lbs
  • Width
    2.1250 in, 54 mm

Details

  • Additional Details
    Black Housing Color
  • Bearing Insert Material
    440C Stainless Steel
  • Bearing Number
    MUC209-27
  • Bearing Type
    Set Screw Locking
  • Bore Type
    Round
  • Compatible Frame Series
    MUCPPL200
  • Compatible Frame Type
    Pillow Block
  • Component Type
    Complete Assembly
  • Distance Between Mounting Hole Cen
    5-19/32 to 5-29/32 in
  • Duty Type
    Standard Duty
  • End Type
    Open
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish/Coating
    Black
  • Housing Configuration
    2 Bolt
  • Housing Construction
    Solid
  • Housing ID
    PPL209
  • Housing Material
    Thermoplastic
  • Housing Type
    Pillow Block
  • Insert Bearing Material
    440C Stainless Steel
  • Insert Bearing Type
    Set Screw Locking
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    MUCPPL209-27B
  • Manufacturer Product Page
  • Material
    PBT Thermoplastic
  • Material Grade
    PBT
  • Measurement Standard
    Imperial
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Outer Ring Material
    440C Stainless Steel
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    6320 lbf
  • Radial Static Load Capacity
    3690 lbf
  • Relubricatable
    Yes
  • Replacement Bearing
    MUC209-27
  • Replacement Thrust Plate
    No
  • Rolling Element
    Ball
  • Row Type
    Single Row
  • Seal Type
    Contact with Slinger
  • Self Aligning
    Yes
  • Sensor Ready
    No
  • Series
    MUCPPL200
  • Shaft Attachment
    Set Screw Locking
  • Standoff Included
    No
  • Suitable For High Temp App
    No
  • Suitable For Washdown Environment
    Yes
  • Type
    Standard Set Screw Locking
  • Type Of Bearing
    Ball
  • UPC_NO
    0808250254231
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)