Motion
UCTPL202-10MZ2B

AMI BEARINGS INC
UCTPL202-10MZ2B

Take-up Ball Bearing Unit - Side Mount, 5/8 in Bore, Thermoplastic Housing, Set Screw Collar
Mi Item #03772133
MFR #UCTPL202-10MZ2B
Price$182.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UCTPL202-10MZ2B

Take-up Ball Bearing Unit - Side Mount, 5/8 in Bore, Thermoplastic Housing, Set Screw Collar
Mi Item #03772133
MFR #UCTPL202-10MZ2B

Mfr description
UCTPL202-10MZ2B 5/8 TAKE-UP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$182.00/each

Specifications

Dimensions

  • Bore Diameter  
    5/8 in
  • Bore Length
    1.2200 in, 30.98 mm
  • Overall Height
    3.4844 in
  • Overall Length
    3.8906 in
  • Shaft Diameter
    0.6250 in, 15.87 mm
  • Slot Spacing  
    1.7656 in
  • Tap Thread Size
    1/2-13 UNC
  • Weight
    0.8 lbs, 0.36 kg

Details

  • Bearing Series
    UCTPL200MZ2
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Thermoplastic
  • Locking Device
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    UCTPL202-10MZ2B
  • Manufacturer Product Page
  • Manufacturer Upc Number
    0808250144365
  • Material
    PBT Thermoplastic
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    2890 lbf
  • Replacement Bearing
    UC202-10MZ2
  • Seal Type
    Contact with Slinger
  • Series
    UCTPL200MZ2B
  • Shaft Attachment
    Set Screw
  • Unit Type
    Side Mount
  • UPC_NO
    0808250144365
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)