Motion
UCTPL207-21MZ2B

AMI BEARINGS INC
UCTPL207-21MZ2B

Take-up Ball Bearing Unit - Side Mount, 1-5/16 in Bore, Thermoplastic Housing, Set Screw Collar, 15/32 in, 12 mm Slot
Mi Item #03772138
MFR #UCTPL207-21MZ2B
Price$258.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UCTPL207-21MZ2B

Take-up Ball Bearing Unit - Side Mount, 1-5/16 in Bore, Thermoplastic Housing, Set Screw Collar, 15/32 in, 12 mm Slot
Mi Item #03772138
MFR #UCTPL207-21MZ2B

Mfr description
UCTPL207-21MZ2B 1-5/16 TAKE-UP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$258.20/each

Specifications

Dimensions

  • Body Width
    1-11/64 in, 29.76 mm
  • Bore Diameter  
    1-5/16 in
  • Bore Length
    1.6890 in, 42.89 mm
  • Housing Dimensions
    1-11/64 in, 29.76 mm
  • Housing Width
    1-11/64 in, 29.76 mm
  • Inner Ring Width
    1.6890 in, 42.90 mm
  • Length Through Bore
    1.6890 in, 42.89 mm
  • Overall Height
    4.0156 in
  • Overall Length
    4.9219 in
  • Overall Width
    1-37/64 in, 40 mm
  • Shaft Diameter
    1.3125 in, 33.33 mm
  • Slot Spacing  
    2.4375 in
  • Slot Width  
    15/32 in, 12 mm
  • Weight
    1.7 lbs, 0.771 kg

Details

  • Bearing Material
    AISI 52100 Steel
  • Bearing Series
    UCTPL200MZ2
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Thermoplastic
  • Insert Material
    AISI 52100 Steel
  • Locking Device
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    UCTPL207-21MZ2B
  • Manufacturer Product Page
  • Manufacturer Upc Number
    0808250178360
  • Material
    PBT Thermoplastic
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    5820 lbf
  • Replacement Bearing
    UC207-21MZ2
  • Seal Type
    Contact with Slinger
  • Series
    UCTPL200MZ2B
  • Shaft Attachment
    Set Screw
  • Unit Type
    Side Mount
  • UPC_NO
    0808250178360
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)