Motion
UCWTPL205-14MZ2B

AMI BEARINGS INC
UCWTPL205-14MZ2B

Take-up Ball Bearing Unit - Side Mount, 7/8 in Bore, Thermoplastic Housing, Set Screw Collar
MI ITEM #03772155
MFR #UCWTPL205-14MZ2B
Price$209.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UCWTPL205-14MZ2B

Take-up Ball Bearing Unit - Side Mount, 7/8 in Bore, Thermoplastic Housing, Set Screw Collar
MI ITEM #03772155
MFR #UCWTPL205-14MZ2B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$209.65/each

Specifications

Dimensions

  • Bore Diameter  
    7/8 in
  • Inner Ring Width
    1.3390 in, 34 mm
  • Overall Height
    3.4844 in
  • Overall Length
    3.8906 in
  • Shaft Diameter
    0.8750 in, 22.22 mm
  • Slot Spacing  
    1.7656 in
  • Tap Thread Size
    1/2-13 UNC
  • Weight
    0.86 lbs, 0.39 kg

Details

  • Bearing Material
    AISI 52100 Steel
  • Bearing Series
    UCWTPL200MZ2
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Thermoplastic
  • Insert Material
    AISI 52100 Steel
  • Locking Device
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    UCWTPL205-14MZ2B
  • Manufacturer Product Page
  • Manufacturer Upc Number
    0808250159048
  • Material
    PBT Thermoplastic
  • Mounting Type
    Wide-Slot Take-up
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    3150 lbf
  • Replacement Bearing
    UC205-14MZ2
  • Seal Type
    Contact with Slinger
  • Series
    UCWTPL200MZ2B
  • Shaft Attachment
    Set Screw
  • Unit Type
    Side Mount
  • UPC_NO
    0808250159048

Overview

Mfr description
UCWTPL205-14MZ2B 7/8 TAKE-UP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought