Motion
MUCECH209-27NP

AMI BEARINGS INC
MUCECH209-27NP

Hanger Ball Bearing Unit - 1.6875 in ID, 4.2500 in OD, Cast Iron - Nickel Protection, Set Screw Collar
Mi Item #03772159
MFR #MUCECH209-27NP
Price$684.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
MUCECH209-27NP

Hanger Ball Bearing Unit - 1.6875 in ID, 4.2500 in OD, Cast Iron - Nickel Protection, Set Screw Collar
Mi Item #03772159
MFR #MUCECH209-27NP

Mfr description
MUCECH209-27NP 1-11/16 HANGER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$684.65/each

Specifications

Dimensions

  • Bore Diameter  
    1-11/16 in
  • Outside Diameter
    4.2500 in
  • Thread Length
    0.8125 in
  • Thread Size
    PF1

Details

  • Bearing Material
    440C Stainless Steel
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Product Type
    Hanger Ball Bearing Units
  • Radial Dynamic Load Capacity
    6320 lbf
  • Radial Static Load Capacity
    3690 lbf
  • Replacement Bearing
    MUC209-27
  • Seal Type
    Contact with Slinger
  • Series
    MUCECH200NP
  • UPC_NO
    0808250259793
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)