Motion
MUCECH211-35NP

AMI BEARINGS INC
MUCECH211-35NP

Hanger Ball Bearing Unit - 2.1875 in ID, 5.6250 in OD, Cast Iron - Nickel Protection, Set Screw Collar
MI ITEM #03772161
MFR #MUCECH211-35NP
List Price$1,024.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
MUCECH211-35NP

Hanger Ball Bearing Unit - 2.1875 in ID, 5.6250 in OD, Cast Iron - Nickel Protection, Set Screw Collar
MI ITEM #03772161
MFR #MUCECH211-35NP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,024.84/each for your price

Overview

Mfr description
MUCECH211-35NP 2-3/16 HANGER BRG

Specifications

  • Bore Diameter
  • Housing Material
    Cast Iron - Nickel Protection
  • Locking Device
    Set Screw
  • Outside Diameter
    5.6250 in
  • Bearing Material
    440C Stainless Steel
  • Radial Dynamic Load Capacity
    8230 lbf
  • Radial Static Load Capacity
    5280 lbf
  • Thread Size
    PF1-1/4
  • Thread Length
    1.1250 in
  • Seal Type
    Contact with Slinger
  • Series
    MUCECH200NP
  • Replacement Bearing
    MUC211-35
  • UPC_NO
    0808250316359
  • Product Type
    Hanger Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought