Motion
MUCECH212-39NP

AMI BEARINGS INC
MUCECH212-39NP

Hanger Ball Bearing Unit - 2.4375 in ID, 5.6250 in OD, Cast Iron - Nickel Protection, Set Screw Collar
MI ITEM #03772162
MFR #MUCECH212-39NP
Price$891.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
MUCECH212-39NP

Hanger Ball Bearing Unit - 2.4375 in ID, 5.6250 in OD, Cast Iron - Nickel Protection, Set Screw Collar
MI ITEM #03772162
MFR #MUCECH212-39NP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$891.41/each

Specifications

Dimensions

  • Bore Diameter  
    2-7/16 in
  • Outside Diameter
    5.6250 in
  • Thread Length
    1.1250 in
  • Thread Size
    PF1-1/4

Details

  • Bearing Material
    440C Stainless Steel
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Product Type
    Hanger Ball Bearing Units
  • Radial Dynamic Load Capacity
    10030 lbf
  • Radial Static Load Capacity
    6500 lbf
  • Replacement Bearing
    MUC212-39
  • Seal Type
    Contact with Slinger
  • Series
    MUCECH200NP
  • UPC_NO
    0808250316366

Overview

Mfr description
MUCECH212-39NP 2-7/16 HANGER BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought