Overview
Mfr description
UCECH201-8TCMZ2 1/2 HANGER BRG
Specifications
- Bore Diameter
- Housing MaterialCast Iron - Teflon Protection
- Locking DeviceSet Screw
- Outside Diameter2.7500 in
- Bearing MaterialAISI 52100 Steel - Zinc Protection
- Radial Dynamic Load Capacity2890 lbf
- Radial Static Load Capacity1500 lbf
- Thread SizePF3/4
- Thread Length0.7500 in
- Seal TypeContact with Slinger
- SeriesUCECH200TCMZ2
- Replacement BearingUC201-8MZ2
- UPC_NO0808250141326
- Product TypeHanger Ball Bearing Units
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data