Motion
UCECH204-12TCMZ2

AMI BEARINGS INC
UCECH204-12TCMZ2

Hanger Ball Bearing Unit - 0.7500 in ID, 2.7500 in OD, Cast Iron - Teflon Protection, Set Screw Collar
Mi Item #03772172
MFR #UCECH204-12TCMZ2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UCECH204-12TCMZ2

Hanger Ball Bearing Unit - 0.7500 in ID, 2.7500 in OD, Cast Iron - Teflon Protection, Set Screw Collar
Mi Item #03772172
MFR #UCECH204-12TCMZ2

Mfr description
UCECH204-12TCMZ2 3/4 HANGER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    3/4 in
  • Outside Diameter
    2.7500 in
  • Thread Length
    0.7500 in
  • Thread Size
    PF3/4

Details

  • Bearing Material
    AISI 52100 Steel - Zinc Protection
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Product Type
    Hanger Ball Bearing Units
  • Radial Dynamic Load Capacity
    2890 lbf
  • Radial Static Load Capacity
    1500 lbf
  • Replacement Bearing
    UC204-12MZ2
  • Seal Type
    Contact with Slinger
  • Series
    UCECH200TCMZ2
  • UPC_NO
    0808250319572
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)