Motion
UCST205-14NPMZ2

AMI BEARINGS INC
UCST205-14NPMZ2

Take-up Ball Bearing Unit - Side Mount, 7/8 in Bore, Cast Iron - Nickel Plated Housing, Set Screw Collar, 17/32 in, 13.49 mm Slot
Mi Item #03772344
MFR #UCST205-14NPMZ2
Price$137.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UCST205-14NPMZ2

Take-up Ball Bearing Unit - Side Mount, 7/8 in Bore, Cast Iron - Nickel Plated Housing, Set Screw Collar, 17/32 in, 13.49 mm Slot
Mi Item #03772344
MFR #UCST205-14NPMZ2

Mfr description
UCST205-14NPMZ2 7/8 TAKE-UP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$137.97/each

Specifications

Dimensions

  • Body Width
    2.0000 in, 50.79 mm
  • Bore Diameter  
    7/8 in
  • Inner Ring Width
    1.3390 in, 34 mm
  • Overall Height
    3.5000 in
  • Overall Length
    3.1875 in
  • Overall Width
    2.0000 in, 50.78 mm
  • Shaft Diameter
    0.8750 in, 22.22 mm
  • Slot Spacing  
    2.0000 in
  • Slot Width  
    17/32 in, 13.49 mm
  • Weight
    1.82 lbs, 0.826 kg

Details

  • Bearing Material
    AISI 52100 Steel
  • Bearing Series
    UCST200NPMZ2
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Nickel Plated
  • Grease Type
    Relubricatable
  • Housing Material
    Cast Iron - Nickel Plated
  • Insert Material
    AISI 52100 Steel
  • Locking Device
    Set Screw
  • Lubrication
    Relubricatable
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    UCST205-14NPMZ2
  • Manufacturer Product Page
  • Manufacturer Upc Number
    0808250125029
  • Material
    Cast Iron
  • Mounting Type
    Wide-Slot Take-up
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    3150 lbf
  • Relubricatable
    True
  • Replacement Bearing
    UC205-14MZ2
  • Seal Type
    Contact with Slinger
  • Series
    UCST200NPMZ2
  • Shaft Attachment
    Set Screw
  • Unit Type
    Side Mount
  • UPC_NO
    0808250125029
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)