Overview
Mfr description
UCST211-35TCMZ2 2-3/16 TAKE-UP
Specifications
- Unit TypeSide Mount
- Bore Diameter
- Slot Spacing
- Housing MaterialCast Iron
- Locking DeviceSet Screw
- Seal TypeContact with Slinger
- Overall Length6.7500 in
- Overall Height5.7500 in
- Lubrication TypeLubrication Fitting
- Expansion TypeNon-Expansion Bearing (Fixed)
- SeriesUCST200TCMZ2
- Expansion CapabilityNon-Expansion Bearing (Fixed)
- Manufacturer Catalog NumberUCST211-35TCMZ2
- Manufacturer Upc Number0808250330263
- UPC_NO0808250330263
- Radial Dynamic Load Capacity9700 lbf
- Product TypeTake-Up Ball Bearing Units
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data