1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
AMI BEARINGS INC
UR208-24RT
Straight Bore, 1.5000 in Bore Diam., 3.1496 in OD, 1.9375 in Width, Set Screw Locking
MI ITEM #
03772377
MFR #
UR208-24RT
List Price
$117.20
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Insert Bearings and Cartridge Units
Insert Bearings
AMI BEARINGS INC UR208-24RT
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AMI BEARINGS INC
UR208-24RT
Straight Bore, 1.5000 in Bore Diam., 3.1496 in OD, 1.9375 in Width, Set Screw Locking
MI ITEM #
03772377
MFR #
UR208-24RT
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$117.20
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
UR208-24RT 1-1/2 SET SCREW BRG
Specifications
Bore Type
Straight
Bore Diameter
1.5000 in
Outside Diameter
3.1496 in
Overall Width
1.9375 in
Locking Device
Set Screw
Product Type
Ball Insert Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought