Motion
MBPFTS1-8
Flange-Mount Ball Bearing Unit - 1/2 in Bore, 3-Bolt Round Mount, Set Screw Locking, 304 Stainless Steel Housing Material, Standard Duty, Contact Seal Seal
MI ITEM #03772391
MFR #MBPFTS1-8
List Price$209.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flange-Mount Ball Bearing Unit - 1/2 in Bore, 3-Bolt Round Mount, Set Screw Locking, 304 Stainless Steel Housing Material, Standard Duty, Contact Seal Seal
MI ITEM #03772391
MFR #MBPFTS1-8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$209.51/each for your price

Overview

Mfr description
MBPFTS1-8 1/2 3-BOLT FLG

Specifications

  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Housing Material
    304 Stainless Steel
  • Duty Type
    Standard Duty
  • Bolt Circle Diameter
  • Locking Device
    Set Screw
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grade
    304
  • Seal Type
    Contact Seal
  • Overall Length Diameter
  • Lubrication Type
    Relubricatable
  • Bore Type
    Straight
  • Radial Dynamic Load Capacity
    1830 lbf
  • Radial Static Load Capacity
    860 lbf
  • Length Through Bore
    0.866 in
  • Series
    MBPFTS200
  • Replacement Bearing
    MB1-8
  • UPC_NO
    0808250281299
  • Type Of Bearing
    Ball
  • Mounting Type
    3-Bolt Round

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text