Motion
K000
Ball Insert Bearing - Cylindrical Bore, 10 mm ID, Set Screw Locking
Mi Item #03772404
MFR #K000
Price$35.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - Cylindrical Bore, 10 mm ID, Set Screw Locking
Mi Item #03772404
MFR #K000

Mfr description
K000 10MM SET SCREW BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$35.48/each

Specifications

Dimensions

  • Bore Diameter  
    10 mm
  • Inner Ring Width  
    14 mm
  • Outer Ring Width  
    8 mm
  • Outside Diameter  
    26 mm

Details

  • Bearing Material
    AISI 52100 Steel
  • Bore Type
    Cylindrical
  • Duty Type
    Medium Duty
  • Locking Device
    Set Screw
  • Manufacturer Product Page
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    470 kgf
  • Radial Static Load Capacity
    200 kgf
  • Seal Type
    Contact Seal
  • Series
    K000
  • UPC_NO
    0808250101443
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)