Motion
K002
Ball Insert Bearing - Cylindrical Bore, 15 mm ID, Set Screw Locking
MI ITEM #03772406
MFR #K002
Your Price$53.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - Cylindrical Bore, 15 mm ID, Set Screw Locking
MI ITEM #03772406
MFR #K002

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$53.78/each(List $55.34)

Overview

Mfr description
K002 15MM SET SCREW BRG

Specifications

  • Bore Type
    Cylindrical
  • Bore Diameter
  • Outside Diameter
  • Outer Ring Width
  • Duty Type
    Medium Duty
  • Inner Ring Width
  • Locking Device
    Set Screw
  • Radial Dynamic Load Capacity
    570 kgf
  • Radial Static Load Capacity
    290 kgf
  • Bearing Material
    AISI 52100 Steel
  • Seal Type
    Contact Seal
  • Series
    K000
  • Manufacturer Product Page
  • UPC_NO
    0808250102846
  • Product Type
    Ball Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought