Motion
U001
Ball Insert Bearing - Cylindrical Bore, 12 mm ID, Eccentric Collar Locking
MI ITEM #03772411
MFR #U001
Price$32.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - Cylindrical Bore, 12 mm ID, Eccentric Collar Locking
MI ITEM #03772411
MFR #U001

Mfr description
U001 12MM ECCENTRIC COLLAR BRG
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$32.10/each

Specifications

Dimensions

  • Bore Diameter  
    12 mm
  • Inner Ring Width  
    17.5 mm
  • Outer Ring Width  
    8 mm
  • Outside Diameter  
    28 mm

Details

  • Bearing Material
    AISI 52100 Steel
  • Bore Type
    Cylindrical
  • Duty Type
    Medium Duty
  • Locking Device
    Eccentric Collar
  • Manufacturer Product Page
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    520 kgf
  • Radial Static Load Capacity
    245 kgf
  • Seal Type
    Contact Seal
  • Series
    U000
  • UPC_NO
    0808250100736

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)