Motion
U005
Ball Insert Bearing - Cylindrical Bore, 25 mm ID, Eccentric Collar Locking
Mi Item #03772412
MFR #U005
Price$41.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - Cylindrical Bore, 25 mm ID, Eccentric Collar Locking
Mi Item #03772412
MFR #U005

Mfr description
U005 25MM ECCENTRIC COLLAR BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$41.45/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Inner Ring Width  
    25.5 mm
  • Outer Ring Width  
    12 mm
  • Outside Diameter  
    47 mm

Details

  • Bearing Material
    AISI 52100 Steel
  • Bore Type
    Cylindrical
  • Duty Type
    Medium Duty
  • Locking Device
    Eccentric Collar
  • Manufacturer Product Page
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    1030 kgf
  • Radial Static Load Capacity
    595 kgf
  • Seal Type
    Contact Seal
  • Series
    U000
  • UPC_NO
    0808250104673
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)