Motion
UCST201-8C4HR5

AMI BEARINGS INC
UCST201-8C4HR5

Take-up Ball Bearing Unit - Side Mount, 1/2 in Bore, Cast Iron Housing, Set Screw Collar, Normal Duty
Mi Item #03772436
MFR #UCST201-8C4HR5
Price$127.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UCST201-8C4HR5

Take-up Ball Bearing Unit - Side Mount, 1/2 in Bore, Cast Iron Housing, Set Screw Collar, Normal Duty
Mi Item #03772436
MFR #UCST201-8C4HR5

Mfr description
UCST201-8C4HR5 1/2 TAKE-UP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$127.76/each

Specifications

Dimensions

  • Bore Diameter  
    1/2 in
  • Overall Height
    3.5000 in
  • Overall Length
    3.6875 in
  • Shaft Diameter
    0.5000 in, 12.69 mm
  • Slot Spacing  
    2.0000 in
  • Weight
    1.85 lbs, 0.839 kg

Details

  • Bearing Material
    52100 Steel
  • Bearing Series
    UCST200
  • Bore Type
    Cylindrical
  • Cage Material
    Steel
  • Duty Type
    Normal Duty
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    UCST201-8C4HR5
  • Manufacturer Upc Number
    0808250119943
  • Material
    Cast Iron
  • Max Operating Temperature
    200 °C, 392 °F
  • Maximum Temperature
    200 °C, 392 °F
  • Mounting Type
    Wide-Slot Take-up
  • Operating Temperature Range
    200 °C, 392 °F
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    2890 lbf
  • Relubricatable
    True
  • Seal Material
    Silicone
  • Seal Type
    Contact with Slinger
  • Sealing Type
    Contact Seal
  • Self Aligning
    True
  • Series
    UCST200C4HR5
  • Shaft Attachment
    Set Screw
  • Type Of Bearing
    Ball Bearing
  • Unit Type
    Side Mount
  • UPC_NO
    0808250119943
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)