Motion
UCST203C4HR23

AMI BEARINGS INC
UCST203C4HR23

Take-Up Ball Bearing Unit - Side Mount, 17 mm Bore, Cast Iron Housing, Set Screw Collar, 13.5 mm Slot
Mi Item #03772439
MFR #UCST203C4HR23
Price$222.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UCST203C4HR23

Take-Up Ball Bearing Unit - Side Mount, 17 mm Bore, Cast Iron Housing, Set Screw Collar, 13.5 mm Slot
Mi Item #03772439
MFR #UCST203C4HR23

Mfr description
UCST203C4HR23 17MM TAKE-UP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$222.68/each

Specifications

Dimensions

  • Bore Diameter  
    17 mm
  • Overall Length
    93.7 mm
  • Slot Spacing  
    50.8 mm

Details

  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    UCST203C4HR23
  • Manufacturer Upc Number
    0808250288755
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    1310 kgf
  • Seal Type
    Contact with Slinger
  • Series
    UCST200C4HR23
  • Unit Type
    Side Mount
  • UPC_NO
    0808250288755
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)