Motion
SER208-25FS

AMI BEARINGS INC
SER208-25FS

Ball Insert Bearing - Cylindrical Bore, 1-9/16 in ID, Set Screw Locking
Mi Item #03772497
MFR #SER208-25FS
Price$86.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
SER208-25FS

Ball Insert Bearing - Cylindrical Bore, 1-9/16 in ID, Set Screw Locking
Mi Item #03772497
MFR #SER208-25FS

Mfr description
SER208-25FS 1-9/16 SET SCREW BRG
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$86.73/each

Specifications

Dimensions

  • Bore Diameter  
    1-9/16 in
  • Inner Ring Width  
    1.9375 in
  • Outer Ring Width  
    1.0938 in
  • Outside Diameter  
    3.1496 in
  • Overall Width
    1.9375 in

Details

  • Bearing Material
    AISI 52100 Steel
  • Bore Type
    Cylindrical
  • Duty Type
    Medium Duty
  • Locking Device
    Set Screw
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    6590 lbf
  • Radial Static Load Capacity
    4020 lbf
  • Seal Type
    Non-Contact with Slinger
  • Series
    SER200FS
  • UPC_NO
    0808250117253
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)