Motion
MUFL003CE
Flange-Mount Ball Bearing Unit - 17 mm Bore, 2-Bolt Flange Mount, Eccentric Collar Locking, ZDC Alloy with Electroless Chromate Finish Housing Material, Intermediate Duty, Contact Seal Seal
MI ITEM #03772536
MFR #MUFL003CE
List Price$172.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flange-Mount Ball Bearing Unit - 17 mm Bore, 2-Bolt Flange Mount, Eccentric Collar Locking, ZDC Alloy with Electroless Chromate Finish Housing Material, Intermediate Duty, Contact Seal Seal
MI ITEM #03772536
MFR #MUFL003CE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$172.09/each for your price

Overview

Mfr description
MUFL003CE 17MM 2-BOLT FLG

Specifications

  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Housing Material
    ZDC Alloy with Electroless Chromate Finish
  • Duty Type
    Intermediate Duty
  • Bolt Center To Center Length
  • Locking Device
    Eccentric Collar
  • Bearing Insert Material
    AISI 440C Stainless Steel
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grade
    440C
  • Seal Type
    Contact Seal
  • Overall Length Diameter
  • Lubrication Type
    Non-Relubricatable
  • Bore Type
    Straight
  • Radial Dynamic Load Capacity
    2150 lbf
  • Closure Type
    1 Open Cover & 1 Closed Cover
  • Radial Static Load Capacity
    1080 lbf
  • End Type
    Closed
  • Length Through Bore
    0.866 in
  • Finish Coating
    Electroless Chromate Finish
  • Series
    MUFL000CE
  • Replacement Bearing
    MU003
  • UPC_NO
    0808250139590
  • Type Of Bearing
    Ball
  • Mounting Type
    2-Bolt Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought