Motion
MUP002CE
Pillow Block Ball Bearing Unit - 15 mm Bore, 2-Bolt Base Mount, Eccentric Collar Locking, Non-Expansion Bearing (Fixed), Zinc Alloy Housing Material, Light Duty
Mi Item #03772559
MFR #MUP002CE
Price$150.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 15 mm Bore, 2-Bolt Base Mount, Eccentric Collar Locking, Non-Expansion Bearing (Fixed), Zinc Alloy Housing Material, Light Duty
Mi Item #03772559
MFR #MUP002CE

Mfr description
MUP002CE 15MM PILLOW BLOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$150.50/each

Specifications

Dimensions

  • Base To Bore Centerline
    22 mm
  • Base Width
    16 mm
  • Bolt Center To Center Length
    63 mm
  • Bolt Hole Diameter
    0.2760 in, 7 mm
  • Bolt Size
    M6
  • Bore Diameter
    15 mm
  • Bore Inside Diameter
    0.5910 in | 15 mm
  • Bore Length
    34 mm
  • Housing Width
    0.6300 in
  • Inside Diameter
    0.5910 in, 15 mm
  • Length
    3.1500 in, 80 mm
  • Length Through Bore
    1.3390 in
  • Outer Diameter Type
    Spherical
  • Overall Height
    43 mm
  • Overall Length
    80 mm
  • Overall Width
    34 mm
  • Shaft Diameter
    0.5910 in, 15 mm
  • Weight
    0.3 lbs
  • Width
    1.3390 in, 34 mm

Details

  • Additional Details
    Non-relubricatable | One Pressed Stainless Steel Open Cover | One Pressed Stainless Steel Closed Cover
  • Bearing Insert Material
    440C Stainless Steel
  • Bearing Number
    MU002
  • Bearing Type
    Eccentric Locking Collar
  • Bore Type
    Round
  • Closure Type
    One Pressed Stainless Steel Closed Cover, One Pressed Stainless Steel Open Cover
  • Distance Between Mounting Hole Cen
    63 mm
  • Duty Type
    Light Duty
  • End Cap Type
    One Closed
  • End Type
    1 Open & 1 Closed Cover
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Electroless Chromate Finish
  • Finish/Coating
    Electroless Chromate
  • Housing Configuration
    2 Bolt
  • Housing Construction
    Solid
  • Housing ID
    P002Z3
  • Housing Material
    Zinc Alloy
  • Housing Type
    Pillow Block
  • Includes
    One Pressed Stainless Steel Closed Cover, One Pressed Stainless Steel Open Cover
  • Insert Bearing Material
    440C Stainless Steel
  • Insert Bearing Type
    Eccentric Collar Locking
  • Locking Device
    Eccentric Collar
  • Locking Type
    Eccentric Collar
  • Lubrication
    Non-relubricatable
  • Lubrication Type
    Cannot Be Relubricated
  • Manufacturer Product Page
  • Material
    Zinc Alloy
  • Measurement Standard
    Metric
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Outer Ring Material
    440C Stainless Steel
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    485 kgf
  • Radial Static Load Capacity
    230 kgf
  • Replacement Bearing
    MU002
  • Rolling Element
    Ball
  • Row Type
    Single Row
  • Seal Type
    Contact/Lip
  • Series
    MUP000CE
  • Shaft Attachment
    Eccentric Locking Collar
  • Type
    Eccentric Locking Collar
  • Type Of Bearing
    Ball
  • UPC_NO
    0808250128150
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)