Motion
MUCT205-15
Take-up Ball Bearing Unit - Side Mount, 15/16 in Bore, Cast Stainless Steel Housing, Set Screw Collar
Mi Item #03772564
MFR #MUCT205-15
Price$470.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Take-up Ball Bearing Unit - Side Mount, 15/16 in Bore, Cast Stainless Steel Housing, Set Screw Collar
Mi Item #03772564
MFR #MUCT205-15

Mfr description
MUCT205-15 15/16 TAKE-UP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$470.12/each

Specifications

Dimensions

  • Bore Diameter  
    15/16 in
  • Inner Ring Width
    1.3390 in, 34 mm
  • Overall Height
    3.5000 in
  • Overall Length
    3.1875 in
  • Shaft Diameter
    0.9375 in, 23.81 mm
  • Slot Spacing  
    2.0000 in
  • Weight
    1.82 lbs, 0.826 kg

Details

  • Bearing Material
    440C Stainless Steel
  • Bearing Series
    MUCT200
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Stainless Steel
  • Housing Type
    Set Screw Locking
  • Insert Material
    440C Stainless Steel
  • Locking Device
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    MUCT205-15
  • Manufacturer Product Page
  • Manufacturer Upc Number
    0808250242726
  • Material
    Cast Stainless Steel
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    2680 lbf
  • Replacement Bearing
    MUC205-15
  • Seal Type
    Contact with Slinger
  • Series
    MUCT200
  • Shaft Attachment
    Set Screw
  • Unit Type
    Side Mount
  • UPC_NO
    0808250242726
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)