Motion
MUCT207-22
Take-Up Ball Bearing Unit - Side Mount, 1.3750 in Bore, 304 Cast Stainless Steel Housing, Set Screw Collar, 0.4720 in Slot
Mi Item #03772566
MFR #MUCT207-22
Price$450.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Take-Up Ball Bearing Unit - Side Mount, 1.3750 in Bore, 304 Cast Stainless Steel Housing, Set Screw Collar, 0.4720 in Slot
Mi Item #03772566
MFR #MUCT207-22

Mfr description
MUCT207-22 1-3/8 TAKE-UP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$450.70/each

Specifications

Dimensions

  • Bore Diameter  
    1-3/8 in
  • Overall Height
    4.0156 in
  • Overall Length
    5.0781 in
  • Slot Spacing  
    2.5000 in
  • Weight
    3.52 lbs

Details

  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Stainless Steel
  • Locking Device
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    MUCT207-22
  • Manufacturer Product Page
  • Manufacturer Upc Number
    0808250283965
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    4950 lbf
  • Seal Type
    Contact with Slinger
  • Series
    MUCT200
  • Type Of Bearing
    Ball Bearing
  • Unit Type
    Side Mount
  • UPC_NO
    0808250283965
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)