Motion
UGFL315-48
Flange-Mount Ball Bearing Unit - 3 in Bore, 2-Bolt Flange, Eccentric Collar Locking, Cast Iron Housing Material, Heavy Duty, Contact Seal with Flinger Seal
Mi Item #03772721
MFR #UGFL315-48
Price$1,224.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flange-Mount Ball Bearing Unit - 3 in Bore, 2-Bolt Flange, Eccentric Collar Locking, Cast Iron Housing Material, Heavy Duty, Contact Seal with Flinger Seal
Mi Item #03772721
MFR #UGFL315-48

Mfr description
UGFL315-48 3 2-BOLT FLG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,224.75/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    10.2500 in
  • Bore Diameter  
    3 in
  • Length Through Bore
    0.866 in
  • Overall Length Diameter  
    12.6250 in

Details

  • Bore Type
    Straight
  • Duty Type
    Heavy Duty
  • Housing Material
    Cast Iron
  • Locking Device
    Eccentric Collar
  • Lubrication Type
    Relubricatable
  • Mounting Type
    2-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    2150 lbf
  • Radial Static Load Capacity
    1080 lbf
  • Replacement Bearing
    UG315-48
  • Seal Type
    Contact Seal with Flinger
  • Series
    UGFL300
  • Type Of Bearing
    Ball
  • UPC_NO
    0808250334049
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)