Motion
BLFL2-10NPMZ2

AMI BEARINGS INC
BLFL2-10NPMZ2

Flange-Mount Ball Bearing Unit - 5/8 in Bore, 2-Bolt Flange Mount, Set Screw Locking, Cast Iron - Nickel Protection Housing Material, Standard Duty, Contact Seal Seal
MI ITEM #03772774
MFR #BLFL2-10NPMZ2
List Price$104.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
BLFL2-10NPMZ2

Flange-Mount Ball Bearing Unit - 5/8 in Bore, 2-Bolt Flange Mount, Set Screw Locking, Cast Iron - Nickel Protection Housing Material, Standard Duty, Contact Seal Seal
MI ITEM #03772774
MFR #BLFL2-10NPMZ2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$104.82/each for your price

Overview

Mfr description
BLFL2-10NPMZ2 5/8 2-BOLT FLG

Specifications

  • Product Type
    Flange-Mount Ball Bearing Units
  • Bolt Center To Center Length
  • Bore Diameter
  • Bore Type
    Straight
  • Duty Type
    Standard Duty
  • Housing Material
    Cast Iron - Nickel Protection
  • Length Through Bore
    0.866 in
  • Locking Device
    Set Screw
  • Lubrication Type
    Relubricatable
  • UPC_NO
    0808250314249
  • Mounting Type
    2-Bolt Flange
  • Overall Length Diameter
  • Radial Dynamic Load Capacity
    2150 lbf
  • Radial Static Load Capacity
    1080 lbf
  • Replacement Bearing
    B2-10MZ2
  • Seal Type
    Contact Seal
  • Series
    BLFL200NPMZ2
  • Type Of Bearing
    Ball
  • Finish/Coating
    Nickle Coating

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought