Motion
UCECH207-20TCMZ2

AMI BEARINGS INC
UCECH207-20TCMZ2

Hanger Ball Bearing Unit - 1.2500 in ID, 3.6250 in OD, Cast Iron - Teflon Protection, Set Screw Collar
MI ITEM #03772899
MFR #UCECH207-20TCMZ2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UCECH207-20TCMZ2

Hanger Ball Bearing Unit - 1.2500 in ID, 3.6250 in OD, Cast Iron - Teflon Protection, Set Screw Collar
MI ITEM #03772899
MFR #UCECH207-20TCMZ2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
UCECH207-20TCMZ2 1-1/4 HANGER BRG

Specifications

  • Bore Diameter
  • Housing Material
    Cast Iron - Teflon Protection
  • Locking Device
    Set Screw
  • Outside Diameter
    3.6250 in
  • Bearing Material
    AISI 52100 Steel - Zinc Protection
  • Radial Dynamic Load Capacity
    5820 lbf
  • Radial Static Load Capacity
    3460 lbf
  • Thread Size
    PF3/4
  • Thread Length
    0.7500 in
  • Seal Type
    Contact with Slinger
  • Series
    UCECH200TCMZ2
  • Replacement Bearing
    UC207-20MZ2
  • UPC_NO
    0808250319800
  • Product Type
    Hanger Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text