Motion
UCHPL207-22MZ2W

AMI BEARINGS INC
UCHPL207-22MZ2W

Hanger Ball Bearing Unit - 1.3750 in ID, 3.5000 in OD, PBT Thermoplastic, Set Screw Collar
MI ITEM #03772958
MFR #UCHPL207-22MZ2W
List Price$258.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UCHPL207-22MZ2W

Hanger Ball Bearing Unit - 1.3750 in ID, 3.5000 in OD, PBT Thermoplastic, Set Screw Collar
MI ITEM #03772958
MFR #UCHPL207-22MZ2W

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$258.20/each for your price

Overview

Mfr description
UCHPL207-22MZ2W 1-3/8 HANGER BRG

Specifications

  • Bore Diameter
  • Housing Material
    PBT Thermoplastic
  • Locking Device
    Set Screw
  • Outside Diameter
    3.5000 in
  • Bearing Material
    AISI 52100 Steel - Zinc Protection
  • Radial Dynamic Load Capacity
    5820 lbf
  • Radial Static Load Capacity
    3460 lbf
  • Thread Size
    5/8 - 11 UNC
  • Seal Type
    Contact with Slinger
  • Series
    UCHPL200MZ2W
  • Replacement Bearing
    UC207-22MZ2
  • UPC_NO
    0808250178094
  • Product Type
    Hanger Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought