Specifications
Dimensions
- Base To Bore Centerline2.2500 in
- Base Width2-3/8 in
- Bolt Center To Center Length6.0938 to 6.4063 in
- Bolt Size5/8
- Bore Diameter1-15/16 in
- Overall Height4.5000 in
- Overall Length8.1250 in
- Overall Width4.7500 in
Details
- Bore TypeRound
- Duty TypeStandard Duty
- End Type1 Open & 1 Closed Cover
- Expansion TypeNon-Expansion Bearing (Fixed)
- Housing MaterialPBT Thermoplastic
- Locking DeviceSet Screw
- Locking TypeSet Screw
- Lubrication TypeLubrication Fitting
- Mounting Type2-Bolt Base
- Number Of Mounting Holes2
- Product TypePillow Block Ball Bearing Units
- Radial Dynamic Load Capacity6790 lbf
- Radial Static Load Capacity4180 lbf
- Replacement BearingMUC210-31
- Seal TypeContact with Slinger
- SeriesMUCPPL200CEW
- UPC_NO0808250318490
Overview
Mfr description
MUCPPL210-31CEW 1-15/16 PILLOW BLOCK