Motion
UCTPL206-18MZ2W

AMI BEARINGS INC
UCTPL206-18MZ2W

Take-up Ball Bearing Unit - Side Mount, 1-1/8 in Bore, Thermoplastic Housing, Set Screw Collar
Mi Item #03772974
MFR #UCTPL206-18MZ2W
Price$232.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UCTPL206-18MZ2W

Take-up Ball Bearing Unit - Side Mount, 1-1/8 in Bore, Thermoplastic Housing, Set Screw Collar
Mi Item #03772974
MFR #UCTPL206-18MZ2W

Mfr description
UCTPL206-18MZ2W 1-1/8 TAKE-UP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$232.62/each

Specifications

Dimensions

  • Bore Diameter  
    1-1/8 in
  • Inner Ring Width
    1.5000 in, 38.10 mm
  • Overall Height
    4.0156 in
  • Overall Length
    4.9219 in
  • Overall Width
    2-7/16 in, 61.89 mm
  • Shaft Diameter
    1-1/8 in, 28.60 mm
  • Slot Spacing  
    2.4375 in
  • Weight
    1.42 lbs, 0.6441 kg

Details

  • Bearing Series
    UC200MZ2
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Thermoplastic
  • Insert Material
    AISI 52100 Steel - Zinc Protection
  • Locking Device
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    UCTPL206-18MZ2W
  • Manufacturer Product Page
  • Manufacturer Upc Number
    0808250171644
  • Material
    PBT Thermoplastic
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    4410 lbf
  • Replacement Bearing
    UC206-18MZ2
  • Seal Type
    Contact with Slinger
  • Series
    UCTPL200MZ2W
  • Shaft Attachment
    Set Screw
  • Unit Type
    Side Mount
  • UPC_NO
    0808250171644
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)