Motion
UCST208-25C

AMI BEARINGS INC
UCST208-25C

Ball Bearing Take-Up Unit - Side Mount, 1-9/16 in Bore, Cast Iron Housing, Set Screw Collar
MI ITEM #03773015
MFR #UCST208-25C
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UCST208-25C

Ball Bearing Take-Up Unit - Side Mount, 1-9/16 in Bore, Cast Iron Housing, Set Screw Collar
MI ITEM #03773015
MFR #UCST208-25C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
UCST208-25C 1-9/16 TAKE-UP

Specifications

  • Unit Type
    Side Mount
  • Bore Diameter
  • Slot Spacing
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Seal Type
    Contact with Slinger
  • Overall Length
    5.6875 in
  • Overall Height
    4.5000 in
  • Lubrication Type
    Lubrication Fitting
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Series
    UCST200C
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Manufacturer Catalog Number
    UCST208-25C
  • Manufacturer Upc Number
    0808250289110
  • Radial Dynamic Load Capacity
    6590 lbf
  • Product Type
    Take-Up Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text