Motion
UCST211-34NP

AMI BEARINGS INC
UCST211-34NP

Take-up Ball Bearing Unit - Side Mount, 2-1/8 in Bore, Cast Iron - Nickel Plated Housing, Set Screw Collar, Normal Duty, 1.0000 in, 25.39 mm Slot
MI ITEM #03773027
MFR #UCST211-34NP
Price$375.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UCST211-34NP

Take-up Ball Bearing Unit - Side Mount, 2-1/8 in Bore, Cast Iron - Nickel Plated Housing, Set Screw Collar, Normal Duty, 1.0000 in, 25.39 mm Slot
MI ITEM #03773027
MFR #UCST211-34NP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$375.09/each

Specifications

Dimensions

  • Between Frame Width
    1-3/8 in, 35 mm
  • Body Width
    2-3/8 in, 60.29 mm
  • Bore Diameter  
    2-1/8 in
  • Bore Length
    2.1890 in, 55.60 mm
  • Hole Diameter
    1-1/16 in, 27 mm
  • Housing Dimensions
    2-3/8 in, 60.29 mm
  • Housing Width
    2-3/8 in, 60.29 mm
  • Inner Ring Width
    55.60 mm, 2.1890 in
  • Insert Outer Diameter
    3.9370 in, 100 mm
  • Length Through Bore
    55.60 mm, 2.1890 in
  • Outside Diameter
    3.9370 in, 100 mm
  • Overall Height
    5.7500 in
  • Overall Length
    6.7500 in
  • Overall Width
    2-3/8 in, 60.28 mm
  • Shaft Diameter
    2-1/8 in, 53.97 mm
  • Size Code
    211
  • Slot Spacing  
    3.7500 in
  • Slot Width  
    1.0000 in, 25.39 mm
  • Take Up Frame Size
    ST211
  • Tap Thread Size
    1-1/16 in, 26.98 mm
  • Weight
    4.101 kg, 9.04 lbs

Details

  • Bearing Material
    52100 Steel
  • Bearing Series
    UCST200
  • Bore Type
    Cylindrical
  • Cage Material
    Steel
  • Compatible Frame Number
    ST211
  • Country of Origin
    Japan
  • Duty Type
    Normal Duty
  • Dynamic Load Capacity
    9700 lbf
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Nickel Plated
  • Grease Type
    Shell Gadus S2 V100 #3
  • Housing Construction
    One Piece
  • Housing Material
    Cast Iron - Nickel Plated
  • Insert Material
    52100 Steel
  • Locking Device
    Set Screw
  • Lubrication
    Relubricatable
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    UCST211-34NP
  • Manufacturer Upc Number
    0808250330232
  • Material
    Cast Iron
  • Max Operating Temperature
    100 °C, 212 °F
  • Max Rpm
    2330 rpm
  • Maximum Speed
    2330 rpm
  • Maximum Temperature
    100 °C, 212 °F
  • Mounting Type
    Wide-Slot Take-up
  • Operating Temperature Range
    100 °C, 212 °F
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    9700 lbf
  • Radial Static Load Capacity
    29403 N, 6610 lbf
  • Relubricatable
    True
  • Replacement Bearing
    UC211-34
  • Retainer Type
    Riveted Steel
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Contact with Slinger
  • Sealing Type
    Contact Seal
  • Self Aligning
    True
  • Sensor Ready
    False
  • Series
    UCST200NP
  • Shaft Attachment
    Set Screw
  • Static Load Capacity
    6610 lbf
  • Type Of Bearing
    Ball Bearing
  • Unit Type
    Side Mount
  • UPC_NO
    0808250330232

Overview

Mfr description
UCST211-34NP 2-1/8 TAKE-UP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought