Motion
UEST212-39NP

AMI BEARINGS INC
UEST212-39NP

Take-up Ball Bearing Unit - Side Mount, 2-7/16 in Bore, Cast Iron - Nickel Plated Housing, Concentric Collar Collar, Normal Duty, 1-1/4 in, 31.75 mm Slot
Mi Item #03773033
MFR #UEST212-39NP
Price$587.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UEST212-39NP

Take-up Ball Bearing Unit - Side Mount, 2-7/16 in Bore, Cast Iron - Nickel Plated Housing, Concentric Collar Collar, Normal Duty, 1-1/4 in, 31.75 mm Slot
Mi Item #03773033
MFR #UEST212-39NP

Mfr description
UEST212-39NP 2-7/16 TAKE-UP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$587.69/each

Specifications

Dimensions

  • Between Frame Width
    101.59 mm, 4.0000 in
  • Body Width
    2-1/2 in, 63.50 mm
  • Bore Diameter  
    2-7/16 in
  • Bore Length
    2.6220 in, 66.59 mm
  • Hole Diameter
    1-1/4 in, 31.75 mm
  • Housing Dimensions
    2-3/4 in, 69.84 mm
  • Housing Width
    2-3/4 in, 69.84 mm
  • Inner Ring Width
    2.6220 in, 66.59 mm
  • Insert Outer Diameter
    4.3307 in, 110 mm
  • Length Through Bore
    2.6220 in, 66.59 mm
  • Outside Diameter
    4.3307 in, 110 mm
  • Overall Height
    5.7500 in
  • Overall Length
    7.6250 in
  • Overall Width
    2-3/4 in, 69.84 mm
  • Shaft Diameter
    2.4375 in, 61.91 mm
  • Size Code
    212
  • Slot Spacing  
    4.0000 in
  • Slot Width  
    1-1/4 in, 31.75 mm
  • Take Up Frame Size
    ST212
  • Weight
    12.35 lbs, 5.602 kg

Details

  • Bearing Material
    52100 Bearing Steel
  • Bearing Series
    UEST200
  • Bore Type
    Cylindrical
  • Cage Material
    Steel
  • Compatible Frame Number
    ST212
  • Country of Origin
    Japan
  • Duty Type
    Normal Duty
  • Dynamic Load Capacity
    52490 N, 11800 lbf
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Nickel Plated
  • Grease Type
    General Purpose Lithium
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron - Nickel Plated
  • Insert Material
    52100 Bearing Steel
  • Locking Device
    Concentric Collar
  • Lubrication
    Relubricatable
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    UEST212-39NP
  • Manufacturer Upc Number
    0808250293209
  • Material
    Cast Iron
  • Max Operating Temperature
    100 °C, 212 °F
  • Maximum Temperature
    100 °C, 212 °F
  • Mounting Type
    Wide-Slot Take-up
  • Operating Temperature Range
    100 °C, 212 °F
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    11800 lbf
  • Radial Static Load Capacity
    36120 N, 8120 lbf
  • Relubricatable
    True
  • Replacement Bearing
    UE212-39
  • Retainer Type
    Steel
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Contact with Slinger
  • Sealing Type
    Contact Seal and Slinger
  • Self Aligning
    True
  • Sensor Ready
    False
  • Series
    UEST200NP
  • Shaft Attachment
    Concentric Collar
  • Static Load Capacity
    36120 N, 8120 lbf
  • Type Of Bearing
    Ball Bearing
  • Unit Type
    Side Mount
  • UPC_NO
    0808250293209
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)