Specifications
Dimensions
- Bore Diameter2-1/4 in
- Overall Height5.7500 in
- Overall Length7.6250 in
- Slot Spacing4.0000 in
Details
- Expansion CapabilityNon-Expansion Bearing (Fixed)
- Expansion TypeNon-Expansion Bearing (Fixed)
- Housing MaterialCast Iron
- Locking DeviceSet Screw
- Lubrication TypeLubrication Fitting
- Manufacturer Catalog NumberUCST212-36CE
- Manufacturer Upc Number0808250289387
- Product TypeTake-Up Ball Bearing Units
- Radial Dynamic Load Capacity11800 lbf
- Seal TypeContact with Slinger
- SeriesUCST200CE
- Unit TypeSide Mount
Overview
Mfr description
UCST212-36CE 2-1/4 TAKE-UP