Motion
MUP002C
Pillow Block Ball Bearing Unit - 2-Bolt Base, 15 mm Bore, ZDC Alloy with Electroless Chromate Finish Material, Light Duty, Non-Expansion Bearing (Fixed)
MI ITEM #03773063
MFR #MUP002C
List Price$150.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 2-Bolt Base, 15 mm Bore, ZDC Alloy with Electroless Chromate Finish Material, Light Duty, Non-Expansion Bearing (Fixed)
MI ITEM #03773063
MFR #MUP002C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$150.50/each for your price

Overview

Mfr description
MUP002C 15MM PILLOW BLOCK

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Type
    Round
  • Bore Diameter
    15 mm
  • Bolt Center To Center Length
    63 mm
  • Base To Bore Centerline
    22 mm
  • Duty Type
    Light Duty
  • Locking Device
    Eccentric Collar
  • Seal Type
    Contact/Lip
  • Housing Material
    ZDC Alloy with Electroless Chromate Finish
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Height
    43 mm
  • Overall Length
    80 mm
  • Base Width
    16 mm
  • Overall Width
    34 mm
  • Finish Coating
    Electroless Chromate Finish
  • Bolt Size
    M6
  • Radial Dynamic Load Capacity
    485 kgf
  • Radial Static Load Capacity
    230 kgf
  • Lubrication Type
    Cannot Be Relubricated
  • End Type
    2 Open Covers
  • Series
    MUP000C
  • Replacement Bearing
    MU002
  • UPC_NO
    0808250128143
  • Manufacturer Product Page
  • Locking Type
    Eccentric Collar
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text