Motion
MUCT202-10
Take-up Ball Bearing Unit - Side Mount, 5/8 in Bore, Cast Stainless Steel Housing, Set Screw Collar
MI ITEM #03773068
MFR #MUCT202-10
Price$401.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Take-up Ball Bearing Unit - Side Mount, 5/8 in Bore, Cast Stainless Steel Housing, Set Screw Collar
MI ITEM #03773068
MFR #MUCT202-10

Mfr description
MUCT202-10 5/8 TAKE-UP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$401.75/each

Specifications

Dimensions

  • Bore Diameter  
    5/8 in
  • Inner Ring Width
    1.2200 in, 30.98 mm
  • Overall Height
    3.5000 in
  • Overall Length
    3.6875 in
  • Shaft Diameter
    0.6250 in, 15.87 mm
  • Slot Spacing  
    2.0000 in
  • Tap Thread Size
    1/4-28 UNF
  • Weight
    1.82 lbs, 0.826 kg

Details

  • Bearing Material
    440C Stainless Steel
  • Bearing Series
    MUCT200
  • Compatible Frame Number
    MT204
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Stainless Steel
  • Insert Material
    440C Stainless Steel
  • Locking Device
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    MUCT202-10
  • Manufacturer Product Page
  • Manufacturer Upc Number
    0808250239238
  • Material
    Cast Stainless Steel
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    2450 lbf
  • Replacement Bearing
    MUC202-10
  • Seal Type
    Contact with Slinger
  • Series
    MUCT200
  • Shaft Attachment
    Set Screw
  • Unit Type
    Side Mount
  • UPC_NO
    0808250239238

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)