Motion
UCNST202-10

AMI BEARINGS INC
UCNST202-10

Take-up Ball Bearing Unit - Side Mount, 5/8 in Bore, Cast Iron Housing, Set Screw Collar, Normal Duty, 5/8 in, 15.90 mm Slot
Mi Item #03773073
MFR #UCNST202-10
Price$76.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UCNST202-10

Take-up Ball Bearing Unit - Side Mount, 5/8 in Bore, Cast Iron Housing, Set Screw Collar, Normal Duty, 5/8 in, 15.90 mm Slot
Mi Item #03773073
MFR #UCNST202-10

Mfr description
UCNST202-10 5/8 TAKE-UP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$76.95/each

Specifications

Dimensions

  • Body Width
    1-3/4 in, 44.45 mm
  • Bore Diameter  
    5/8 in
  • Bore Length
    1.2200 in, 30.98 mm
  • Housing Dimensions
    1-3/4 in, 44.45 mm
  • Housing Width
    1-3/4 in, 44.45 mm
  • Inner Ring Width
    1.2200 in, 30.98 mm
  • Overall Height
    3.5000 in
  • Overall Length
    3.5469 in
  • Overall Width
    1-3/4 in, 44.45 mm
  • Shaft Diameter
    0.6250 in, 15.87 mm
  • Slot Spacing  
    1.7500 in
  • Slot Width  
    5/8 in, 15.90 mm
  • Weight
    1.85 lbs, 0.839 kg

Details

  • Bearing Material
    AISI 52100 Steel
  • Bearing Series
    UCNST200
  • Duty Type
    Normal Duty
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    Relubricatable
  • Housing Material
    Cast Iron
  • Housing Type
    Narrow-Slot Take-up
  • Insert Material
    AISI 52100 Steel
  • Locking Device
    Set Screw
  • Lubrication
    Relubricatable
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    UCNST202-10
  • Manufacturer Product Page
  • Manufacturer Upc Number
    0808250287192
  • Material
    Cast Iron
  • Mounting Type
    Narrow Slot
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    2890 lbf
  • Relubricatable
    True
  • Replacement Bearing
    UC202-10
  • Seal Type
    Contact with Slinger
  • Series
    UCNST200
  • Shaft Attachment
    Set Screw
  • Unit Type
    Side Mount
  • UPC_NO
    0808250287192
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)