Motion
UCST206-17
Take-up Ball Bearing Unit - Side Mount, 1-1/16 in Bore, Cast Iron Housing, Set Screw Collar, Normal Duty, 5/8 in, 15.90 mm Slot
Mi Item #03773078
MFR #UCST206-17
Price$98.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Take-up Ball Bearing Unit - Side Mount, 1-1/16 in Bore, Cast Iron Housing, Set Screw Collar, Normal Duty, 5/8 in, 15.90 mm Slot
Mi Item #03773078
MFR #UCST206-17

Mfr description
UCST206-17 1-1/16 TAKE-UP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$98.90/each

Specifications

Dimensions

  • Body Width
    2-1/4 in, 57.20 mm
  • Bore Diameter  
    1-1/16 in
  • Bore Length
    1.5000 in, 38.10 mm
  • Inner Ring Width
    1.5000 in, 38.10 mm
  • Length Through Bore
    1.5000 in, 38.10 mm
  • Overall Height
    4.0000 in
  • Overall Length
    4.4375 in
  • Shaft Diameter
    1-1/16 in, 26.98 mm
  • Slot Spacing  
    2.2500 in
  • Slot Width  
    5/8 in, 15.90 mm
  • Weight
    2.42 lbs, 1.098 kg

Details

  • Bearing Material
    AISI 52100 Steel
  • Bearing Series
    UCST200
  • Duty Type
    Normal Duty
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    Relubricatable
  • Housing Material
    Cast Iron
  • Insert Material
    AISI 52100 Steel
  • Locking Device
    Set Screw
  • Lubrication
    Relubricatable
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    UCST206-17
  • Manufacturer Product Page
  • Manufacturer Upc Number
    0808250111275
  • Material
    Cast Iron
  • Mounting Type
    Wide-Slot Take-up
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    4410 lbf
  • Relubricatable
    True
  • Replacement Bearing
    UC206-17
  • Seal Type
    Contact with Slinger
  • Series
    UCST200
  • Shaft Attachment
    Set Screw
  • Unit Type
    Side Mount
  • UPC_NO
    0808250111275
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)