Motion
UCST213-40
Take-up Ball Bearing Unit - Side Mount, 2-1/2 in Bore, Cast Iron Housing, Set Screw Collar, Normal Duty, 1-1/4 in, 31.75 mm Slot
Mi Item #03773086
MFR #UCST213-40
Price$292.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Take-up Ball Bearing Unit - Side Mount, 2-1/2 in Bore, Cast Iron Housing, Set Screw Collar, Normal Duty, 1-1/4 in, 31.75 mm Slot
Mi Item #03773086
MFR #UCST213-40

Mfr description
UCST213-40 2-1/2 TAKE-UP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$292.35/each

Specifications

Dimensions

  • Body Width
    1-5/8 in, 41.29 mm
  • Bore Diameter  
    2-1/2 in
  • Bore Length
    2.5630 in, 65.09 mm
  • Housing Dimensions
    2-3/4 in, 69.84 mm
  • Housing Width
    2-3/4 in, 69.84 mm
  • Inner Ring Width
    2.5630 in, 65.09 mm
  • Length Through Bore
    2.5630 in, 65.09 mm
  • Overall Height
    6.5625 in
  • Overall Length
    8.1875 in
  • Overall Width
    2-3/4 in, 69.84 mm
  • Shaft Diameter
    2-1/2 in, 63.50 mm
  • Slot Spacing  
    4.7500 in
  • Slot Width  
    1-1/4 in, 31.75 mm
  • Take Up Frame Size
    ST213
  • Weight
    15.43 lbs, 7 kg

Details

  • Bearing Series
    UCST200
  • Duty Type
    Normal Duty
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Insert Material
    AISI 52100 Steel
  • Locking Device
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    UCST213-40
  • Manufacturer Product Page
  • Manufacturer Upc Number
    0808250227730
  • Material
    Cast Iron
  • Mounting Type
    Wide-Slot Take-up
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    12900 lbf
  • Replacement Bearing
    UC213-40
  • Seal Type
    Contact with Slinger
  • Series
    UCST200
  • Shaft Attachment
    Set Screw
  • Unit Type
    Side Mount
  • UPC_NO
    0808250227730
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)