Motion
UCT306-19
Take-Up Ball Bearing Unit - Side Mount, 1.1875 in Bore, Cast Iron Housing, Set Screw Collar, 0.6250 in Slot
Mi Item #03773089
MFR #UCT306-19
Price$205.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Take-Up Ball Bearing Unit - Side Mount, 1.1875 in Bore, Cast Iron Housing, Set Screw Collar, 0.6250 in Slot
Mi Item #03773089
MFR #UCT306-19

Mfr description
UCT306-19 1-3/16 TAKE-UP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$205.35/each

Specifications

Dimensions

  • Bore Diameter  
    1-3/16 in
  • Overall Height
    3.9375 in
  • Overall Length
    5.3906 in
  • Slot Spacing  
    2.9063 in

Details

  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    UCT306-19
  • Manufacturer Upc Number
    0808250150045
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    6020 lbf
  • Seal Type
    Contact with Slinger
  • Series
    UCT300
  • Unit Type
    Side Mount
  • UPC_NO
    0808250150045
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)