Motion
UCTX06-20
Take-up Ball Bearing Unit - Side Mount, 1-1/4 in Bore, Cast Iron Housing, Set Screw Collar, Medium Duty
Mi Item #03773095
MFR #UCTX06-20
Price$104.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Take-up Ball Bearing Unit - Side Mount, 1-1/4 in Bore, Cast Iron Housing, Set Screw Collar, Medium Duty
Mi Item #03773095
MFR #UCTX06-20

Mfr description
UCTX06-20 1-1/4 TAKE-UP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$104.73/each

Specifications

Dimensions

  • Bore Diameter  
    1-1/4 in
  • Bore Length
    1.6890 in, 42.89 mm
  • Inner Ring Width
    1.6890 in, 42.90 mm
  • Overall Height
    4.0000 in
  • Overall Length
    5.0625 in
  • Shaft Diameter
    1-1/4 in, 31.75 mm
  • Slot Spacing  
    2.5000 in
  • Weight
    3.53 lbs, 1.6 kg

Details

  • Bearing Series
    UCTX00
  • Duty Type
    Medium Duty
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Insert Material
    AISI 52100 Steel
  • Locking Device
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    UCTX06-20
  • Manufacturer Product Page
  • Manufacturer Upc Number
    0808250126132
  • Material
    Cast Iron
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    5820 lbf
  • Replacement Bearing
    UCX06-20
  • Seal Type
    Contact with Slinger
  • Series
    UCTX00
  • Shaft Attachment
    Set Screw
  • Unit Type
    Side Mount
  • UPC_NO
    0808250126132
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)