Motion
UCTX07-20
Take-Up Ball Bearing Unit - Side Mount, 1.2500 in Bore, Cast Iron Housing, Set Screw Collar, 0.6300 in Slot
MI ITEM #03773096
MFR #UCTX07-20
Your Price$130.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Take-Up Ball Bearing Unit - Side Mount, 1.2500 in Bore, Cast Iron Housing, Set Screw Collar, 0.6300 in Slot
MI ITEM #03773096
MFR #UCTX07-20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$130.78/each(List $180.48)

Overview

Mfr description
UCTX07-20 1-1/4 TAKE-UP

Specifications

  • Unit Type
    Side Mount
  • Bore Diameter
  • Slot Spacing
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Seal Type
    Contact with Slinger
  • Overall Length
    5.6875 in
  • Overall Height
    4.5000 in
  • Lubrication Type
    Lubrication Fitting
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Series
    UCTX00
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Manufacturer Catalog Number
    UCTX07-20
  • Manufacturer Product Page
  • Manufacturer Upc Number
    0808250140961
  • UPC_NO
    0808250140961
  • Radial Dynamic Load Capacity
    6590 lbf
  • Product Type
    Take-Up Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought