Motion
UCTX08-24
Take-up Ball Bearing Unit - Side Mount, 1-1/2 in Bore, Cast Iron Housing, Set Screw Collar, Medium Duty
Mi Item #03773099
MFR #UCTX08-24
Price$156.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Take-up Ball Bearing Unit - Side Mount, 1-1/2 in Bore, Cast Iron Housing, Set Screw Collar, Medium Duty
Mi Item #03773099
MFR #UCTX08-24

Mfr description
UCTX08-24 1-1/2 TAKE-UP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$156.52/each

Specifications

Dimensions

  • Bore Diameter  
    1-1/2 in
  • Bore Length
    1.9370 in, 49.20 mm
  • Inner Ring Width
    1.9370 in, 49.20 mm
  • Overall Height
    4.6250 in
  • Overall Length
    5.6875 in
  • Shaft Diameter
    1-1/2 in, 38.10 mm
  • Slot Spacing  
    3.2500 in
  • Weight
    5.73 lbs, 2.6 kg

Details

  • Bearing Series
    UCTX00
  • Duty Type
    Medium Duty
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Insert Material
    AISI 52100 Steel
  • Locking Device
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    UCTX08-24
  • Manufacturer Product Page
  • Manufacturer Upc Number
    0808250157419
  • Material
    Cast Iron
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    7420 lbf
  • Replacement Bearing
    UCX08-24
  • Seal Type
    Contact with Slinger
  • Series
    UCTX00
  • Shaft Attachment
    Set Screw
  • Unit Type
    Side Mount
  • UPC_NO
    0808250157419
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)