Motion
UCTX12-38
Take-up Ball Bearing Unit - Side Mount, 2-3/8 in Bore, Cast Iron Housing, Set Screw Collar, Medium Duty, 13/16 in, 20.64 mm Slot
Mi Item #03773105
MFR #UCTX12-38
Price$324.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Take-up Ball Bearing Unit - Side Mount, 2-3/8 in Bore, Cast Iron Housing, Set Screw Collar, Medium Duty, 13/16 in, 20.64 mm Slot
Mi Item #03773105
MFR #UCTX12-38

Mfr description
UCTX12-38 2-3/8 TAKE-UP
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$324.48/each

Specifications

Dimensions

  • Body Width
    4-3/4 in
  • Bore Diameter  
    2-3/8 in
  • Bore Length
    2.5630 in, 65.09 mm
  • Housing Dimensions
    2-3/4 in, 69.84 mm
  • Housing Width
    2-3/4 in, 69.84 mm
  • Inner Ring Width
    2.5630 in, 65.09 mm
  • Length Through Bore
    2.5630 in, 65.09 mm
  • Overall Height
    6.5625 in
  • Overall Length
    8.1875 in
  • Shaft Diameter
    2-3/8 in, 60.32 mm
  • Slot Spacing  
    4.7500 in
  • Slot Width  
    13/16 in, 20.64 mm
  • Weight
    15.87 lbs, 7.198 kg

Details

  • Bearing Material
    AISI 52100 Steel
  • Bearing Series
    UCTX00
  • Duty Type
    Medium Duty
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Insert Material
    AISI 52100 Steel
  • Locking Device
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    UCTX12-38
  • Manufacturer Product Page
  • Manufacturer Upc Number
    0808250237180
  • Material
    Cast Iron
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    12900 lbf
  • Relubricatable
    True
  • Replacement Bearing
    UCX12-38
  • Seal Type
    Contact with Slinger
  • Series
    UCTX00
  • Shaft Attachment
    Set Screw
  • Unit Type
    Side Mount
  • UPC_NO
    0808250237180
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)