Motion
UEST210-31
Take-Up Ball Bearing Unit - Side Mount, 1.9375 in Bore, Cast Iron Housing, Accu-Loc Collar, 0.6875 in Slot
Mi Item #03773114
MFR #UEST210-31
Price$197.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Take-Up Ball Bearing Unit - Side Mount, 1.9375 in Bore, Cast Iron Housing, Accu-Loc Collar, 0.6875 in Slot
Mi Item #03773114
MFR #UEST210-31

Mfr description
UEST210-31 1-15/16 TAKE-UP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$197.40/each

Specifications

Dimensions

  • Bore Diameter  
    1-15/16 in
  • Hole Diameter
    3-1/4 in
  • Housing Width
    4.0000 in
  • Overall Height
    4.6250 in
  • Overall Length
    5.8750 in
  • Slot Spacing  
    3.3750 in
  • Weight
    5.91 lbs

Details

  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Locking Device
    Accu-Loc
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    UEST210-31
  • Manufacturer Product Page
  • Manufacturer Upc Number
    0808250186211
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    7940 lbf
  • Seal Type
    Contact with Slinger
  • Series
    UEST200
  • Type Of Bearing
    Ball Bearing
  • Unit Type
    Side Mount
  • UPC_NO
    0808250186211
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)